HP (Hewlett-Packard Japan) ProBook 460 G11 Notebook PC (Core Ultra 7 155U/16GB RAM/512GB SSD/No Optical Drive/Windows 11 Pro/No Office/16-inch) (Laptop)
#Grup produk P113343133
Spesifikasi
| Chipset | Built-in processor |
|---|---|
| Display | Type 16 |
| Keyboard | HP Premium Keyboard (with power button), water-resistant, key pitch: 18 x 18 mm, key stroke: 1.5 mm, JIS standard compliant/OADG compliant layout, numeric keypad |
| Mass of Main Unit (kg) | Approximately 1.84~ |
| Memory Capacity | 16GB |
| Operating System | Windows 11 Pro |
| Optical Drive | None |
| Pointing Device | Clickpad (supports multi-touch gestures) |
| Power Supply | HP 45W USB Type-C Adapter (HP Fast Charge compatible, Operating Voltage: 100-240 VAC (100VAC power cord), Operating Frequency: 47-63 Hz) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 1920 x 1200 dots |
| SSD | 512GB |
| Suitable CPU | Core Ultra 7 |
| TV Tuner | None |
| USB | SuperSpeed USB Type-A 5Gbps signaling rate x1, SuperSpeed USB Type-A 5Gbps signaling rate (charging) x1, SuperSpeed USB Type-C20Gbps signaling rate (USB Power Delivery, DisplayPort 1.4) x2 |
| Wired LAN | LAN 1000BASE-T/100BASE-TX/10BASE-T compatible |
| speaker | Audio by Poly Studio Built-in dual stereo speakers, built-in dual array microphone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1920 x 1200 dots / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6E / Approx. 1.84 kg
Feature
Specification*Energy consumption efficiency: 12 category 23.6 kWh/year (AAA)*WWAN: None*Other interfaces: Network port (RJ45) x 1, combo stereo headphone/microphone jack x 1*Accessories: AC adapter, power cord, warranty card, etc.*Storage capacity: 512GB*Other wireless data transfer: None*Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C, humidity 10 to 90% (non-condensing). (Non-operating): Temperature -20 to 60°C, humidity 5 to 95% (non-condensing). *Other drives: None *J-Moss: Supported *Memory card slot: None *Graphics controller: Intel Graphics (built-in CPU) *Installed OS details: Windows 11 Pro (Japanese) *Touch panel: Not installed *Main memory (maximum): 32GB *CPU details: Intel Core Ultra 7 Processor 155U (maximum frequency 4.8GHz, 2 Performance-cores, 8 Efficient-cores, 2 low-power Efficient-cores / number of threads 14 / cache 12MB) *Maximum power consumption (W): 45 *External display output: 1 HDMI 2.1 port *Display details: 16-inch wide (16:10) WUXGA LCD display (non-glossy panel, maximum resolution 1920 x 1200 dots, maximum brightness 300cd/m2, LED backlight) *Hardware security: HP Wolf Security for Business, HP Tamper Lock, Nano Security Lock Cable Slot (approximately 2.5 x 6mm), Enhanced Sign-in Security (ESS) Enabled, Security Chip: TPM 2.0 Compliant, Fingerprint Sensor: Built-in to Palm Rest *VCCI: Compliant *Recovery Data Storage Location: Recovery media is not included with the product. Please use the HP Cloud Recovery tool. * Body size (H x W x D): Approx. 10.9 (front) / 17.0 (rear) x 359.4 x 251.0 (excluding protrusions) mm * WiMAX: None * Compatible SIM size: None * Storage type: M.2 SSD (PCIe NVMe) * Display size: 16 inches * Memory type: 16GB (16GB x 1) SO-DIMM DDR5-5600, maximum 32GB * PCI-Express slot: None * Main memory (standard): 16GB * Memory slots (empty/total): 1 slot/2 slots * Battery: Lithium-ion polymer battery (3 cells, 56WHr, high durability (1000 recharges, long life)) * Other software: HP Wolf Pro Security Edition 1-year version, HP Support Assistant, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20ProBook%20460%20G11%20Notebook%20PC%20(Core%20Ultra%207%20155U%2F16GB%20RAM%2F512GB%20SSD%2FNo%20Optical%20Drive%2FWindows%2011%20Pro%2FNo%20Office%2F16-inch)%20(Laptop)/3pP113343133-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
