HP (Hewlett-Packard Japan) ProBook 460 G11 Notebook PC (Core Ultra 7 155U/16GB RAM/256GB SSD/No Optical Drive/Windows 11 Pro/No Office/16-inch) (Laptop)

Sebelum PPN:
Rp41.999.900
Spesifikasi
ChipsetBuilt-in processor
DisplayType 16
KeyboardHP Premium Keyboard (with power button), water-resistant, key pitch: 18 x 18 mm, key stroke: 1.5 mm, JIS standard compliant/OADG compliant layout, numeric keypad
Mass of Main Unit (kg)Approximately 1.84~
Memory Capacity16GB
Operating SystemWindows 11 Pro
Optical DriveNone
Pointing DeviceClickpad (supports multi-touch gestures)
Power SupplyHP 45W USB Type-C Adapter (HP Fast Charge compatible, Operating Voltage: 100-240 VAC (100VAC power cord), Operating Frequency: 47-63 Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1920 x 1200 dots
SSD256GB
Suitable CPUCore Ultra 7
TV TunerNone
USBSuperSpeed USB Type-A 5Gbps signaling rate x1, SuperSpeed USB Type-A 5Gbps signaling rate (charging) x1, SuperSpeed USB Type-C20Gbps signaling rate (USB Power Delivery, DisplayPort 1.4) x2
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerAudio by Poly Studio Built-in dual stereo speakers, built-in dual array microphone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1200 dots / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6E / Approx. 1.84 kg
Feature
Specification
*Touch panel: Not included*Battery: Lithium-ion polymer battery (3 cells, 56WHr, high durability (1000 recharges, long life))*Energy consumption efficiency: 12 category 23.6 kWh/year (AAA)*Compatible SIM size: None*Display size: 16 inches*Display details: 16-inch wide (16:10) WUXGA LCD display (non-glossy panel, maximum resolution 1920 x 1200 dots, maximum brightness 300 cd/m2, LED backlight)*Other software: HP Wolf Pro Security Edition 1-year version, HP Support Assistant, etc.*Storage capacity: 256GB*CPU details: Intel Core Ultra 7 Processor 155U (maximum frequency 4.8GHz, 2 Performance-cores, 8 Efficient-cores, low power consumption 2 Efficient-cores / number of threads 14 / cache 12MB) * Body size (H x W x D): Approx. 10.9 (front) / 17.0 (rear) x 359.4 x 251.0 (excluding protrusions) mm * Other drives: None * PCI-Express slot: None * VCCI: Compliant * Main memory (standard): 16GB * Other interfaces: Network port (RJ45) x 1, combo stereo headphone/microphone jack x 1 * Maximum power consumption (W): 45 * Accessories: AC adapter, power cord, warranty card, etc. * WiMAX: None * Recovery data storage location: Recovery media is not included with the product. Please use the HP Cloud Recovery tool. * Memory Type: 16GB (16GB x 1) SO-DIMM DDR5-5600, Maximum 32GB * Graphics Controller: Intel Graphics (Integrated CPU) * WWAN: None * J-Moss: Supported * Main Memory (Maximum): 32GB * External Display Output: HDMI 2.1 Port x 1 * Memory Slots (Empty/Full): 1 Slot/2 Slots * Memory Card Slots: None * Other Wireless Data Transfer: None * Storage Type: M.2 SSD (PCIe NVMe) * Installed OS Details: Windows 11 Pro (Japanese) * Hardware Security: HP Wolf Security for Business, HP Tamper Lock, Nano Security Lock Cable Slot (Approx. 2.5 x 6mm), Enhanced Sign-in Security (ESS) Enabled, Security Chip: TPM 2.0 Compliant, Fingerprint Authentication Sensor: Built-in Palmrest * Temperature and Humidity Requirements, Maximum Operating Altitude: (Operating): Temperature 0-35°C, Humidity 10-90% (non-condensing). (When not in operation): Temperature -20 to 60°C, humidity 5 to 95% (but no condensation).

Ulasan Produk

Tidak ada ulasan