HP (Hewlett-Packard Japan) ProBook 460 G11 Notebook PC (Core Ultra 5 125U Processor/8GB RAM/256GB SSD/No Optical Drive/Windows 11 Pro/No Office/16-inch) (Laptop)

Sebelum PPN:
Rp35.999.900
Spesifikasi
ChipsetBuilt-in processor
DisplayType 16
KeyboardKey pitch: 18 x 18 mm, key stroke: 1.5 mm, JIS standard compliant/OADG compliant layout, with numeric keypad
Mass of Main Unit (g)Approximately 1840~
Memory Capacity8
Optical DriveNone
Pointing DeviceClickpad (supports multi-touch gestures)
Power SupplyHP 45W USB Type-C Adapter (Operating voltage: 100-240 VAC (power cord is 100VAC), Operating frequency: 47-63 Hz)
Resolution1920 x 1200 dots
SSD256GB
Suitable CPUCore Ultra 5
Supported OSWin11Pro
TV TunerNone
USBSuperSpeed USB Type-A (5Gbps signaling rate) x 2 (including 1 charging port), SuperSpeed USB Type-C (20Gbps signaling rate, USB Power Delivery, DisplayPort 1.4) x 2
Wired LANLAN 1000BASE-T/100BASE-TX/10BASE-T compatible
speakerAudio by Poly Studio Built-in dual stereo speakers, built-in dual array microphone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1920 x 1200 dots / Wired LAN: 1000BASE / Wireless LAN: Wi-Fi 6E / Approx. 1.84 kg
Feature
Specification
*Processor technology: 14th generation *External display output: HDMI 2.1 port *Supported SIM size: None *Telecommunications Business Act notes: Not subject to regulations *Touch panel: Not included *Accessories: HP 45W USB Type-C adapter, power cord, warranty card, etc. *Storage capacity: 256GB *Main memory (standard): 8GB *J-Moss: Supported *Maximum power consumption: 45W *International Energy Star: Registered *WWAN: None *CPU details: Intel Core Ultra 5 Processor 125U (2 Performance-cores, 8 Efficient-cores, 2 Low-power Efficient-cores / Cache 12MB, maximum 4.3GHz) * Battery: Lithium-ion polymer battery (3 cells, 56WHr, high durability (1000 recharges, long life)) * Body size (H x W x D): Approx. 10.9 (front) / 17.0 (rear) x 359.4 x 251.0 mm (excluding protrusions) * Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C, relative humidity 10 to 90% (non-condensing). (Non-operating): Temperature -20 to 60°C, relative humidity 5 to 95% (non-condensing). * Main memory (max): 32GB * Memory slots (empty/full): 1 slot/2 slots * Energy consumption efficiency: 12 category 23.6 kWh/year (AAA) * Installed OS details: Windows 11 Pro * WiMAX: None * Other software: HP Support Assistant, etc. * Note: This system comes with a Windows 11 software license. *Display size: 16 inches*Graphics controller: Intel Graphics (built-in processor)*PC Green Label: Compliant (Ver.14)*Memory type: SO-DIMM DDR5-5600*Other drives: None*VCCI: Compliant*Other wireless data transfer: None*Storage type: M.2 SSD (PCIe NVMe)*Display details: 16-inch wide (16:10) WUXGA LCD display (non-glossy, 1920 x 1200 dots, 300 cd/m2, UWVA), LED backlight*PCI-Express slot: None*Other interfaces: 1 combo stereo headphone/microphone jack, 1 network port (RJ45)*Hardware security: Security chip: TPM 2.0 compliant, fingerprint authentication sensor: built into palm rest

Ulasan Produk

Tidak ada ulasan