HP (Hewlett-Packard Japan) Pro SFF 400 G9 (Core i7-12700/16GB RAM/256GB SSD/Super Multi Drive/Windows 11 Pro/No Office) (Komputer Desktop)
#Grup produk P113342754
Spesifikasi
| Chipset | Intel Q670 chipset |
|---|---|
| Keyboard | USB 320K keyboard (Japanese) |
| Mass of Main Unit (g) | Approximately 4350 (excluding tower stand) |
| Memory Capacity | 16GB |
| Operating Frequency (GHz) | 2.1 |
| Operating System | Windows11 Pro |
| Optical Drive | Super multi drive |
| Pointing Device | USB 320M optical mouse |
| Power Supply | 240W 80PLUS Platinum certified power supply unit (power conversion efficiency of 92% or more) |
| Resolution | Maximum 2,048 x 1,536 (analog) / 4,096 x 2,160 (digital) *Standard HDMI port supports up to 1,920 x 1,080 (FHD) |
| SSD | 256GB |
| Suitable CPU | Core i7 |
| USB | USB Type-C 3.2 Gen2 x 1 (Front 1), USB3.2 Gen2 x 3 (Front 3), USB3.2 Gen1 x 3 (Rear 3), USB 2.0 x 2 (Rear 2) |
| Wired LAN | Intel I219-LM Gigabit Network Connection (1000BASE-T / 100BASE-TX / 10BASE-T Wake-on-LAN supported) |
| speaker | Built-in speaker |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wired LAN: 1000BASE-T / Wireless LAN: None / Approx. 4.35 kg (excluding tower stand)
Feature
Specification*Installed OS details: Windows 11 Pro*Accessories: Quick setup, power cord, 3-2 pole earthed conversion adapter, warranty card, etc.*Storage type: SSD M.2 (NVMe Value)*Temperature and humidity conditions, maximum operating altitude: Temperature 5-35°C, humidity 5-90%*International Energy Star: Registered*Processor technology: None*J-Moss: Compatible*Main memory (standard): 16GB*Drive bays (empty/all): External slimline bay x 1 (empty 0), external SD slot x 1 (empty 1), internal 3.5 inch x 1 (empty 1)*Memory slots (empty/all): 2 slots/2 slots*Storage capacity: 256GB*VRAM capacity: Shared with main memory (system memory)*Other interfaces: Front: Microphone/headphone combo jack x 1, Rear: Line out x 1*PC Green Label: Compliant ( Ver14)*Energy consumption efficiency: 16 categories 101.9kWh/year (AA)*External display output: DisplayPort 1.4a (DP++) x 1, HDMI 1.4 x 1 * CPU details: Intel Core i7-12700 processor (2.10 GHz - up to 4.90 GHz / Intel Smart Cache 25MB) * Body size (H x W x D): 95 x 270 x 308 mm * Maximum power consumption (W): 151 * Main memory (max): 64 GB * Memory type: PC4-25600 (3200MT/s) DDR4 SDRAM (288-pin DIMM) * PCI-Express slots: Low-profile x16 PCIe x 1 slot (1 empty), Low-profile x1 PCIe x 1 slot (1 empty), M.2 PCIe x1-2230 x 1 slot (for WLAN) (1 empty), M.2 PCIe x4-2280 x 1 slot (for storage) (0 empty) * VCCI: Compliant * Graphics controller: Intel UHD Graphics 770*Display details: None*Touch panel: Not installed
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Pro%20SFF%20400%20G9%20(Core%20i7-12700%2F16GB%20RAM%2F256GB%20SSD%2FSuper%20Multi%20Drive%2FWindows%2011%20Pro%2FNo%20Office)%20(Komputer%20Desktop)/kyP113342754-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
