HP (Hewlett-Packard Japan) Pro SFF 400 G9 (Core i5-12500/8GB RAM/512GB SSD/Super Multi Drive/Windows 11 Pro/No Office) (Komputer Desktop)

Sebelum PPN:
Rp28.999.900
Spesifikasi
ChipsetIntel Q670 chipset
KeyboardUSB 320K keyboard (Japanese)
Mass of Main Unit (g)Approximately 4350 (excluding tower stand)
Memory Capacity8GB
Operating Frequency (GHz)3
Operating SystemWindows11 Pro
Optical DriveSuper multi drive
Pointing DeviceUSB 320M optical mouse
Power Supply240W 80PLUS Platinum certified power supply unit (power conversion efficiency of 92% or more)
ResolutionMaximum 2,048 x 1,536 (analog) / 4,096 x 2,160 (digital) *Standard HDMI port supports up to 1,920 x 1,080 (FHD)
SSD512GB
Suitable CPUCore i5
USBUSB Type-C 3.2 Gen2 x 1 (Front 1), USB3.2 Gen2 x 3 (Front 3), USB3.2 Gen1 x 3 (Rear 3), USB 2.0 x 2 (Rear 2)
Wired LANIntel I219-LM Gigabit Network Connection (1000BASE-T / 100BASE-TX / 10BASE-T Wake-on-LAN supported)
speakerBuilt-in speaker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired LAN: 1000BASE-T / Wireless LAN: None / Approx. 4.35 kg (excluding tower stand)
Feature
Specification
*PC Green Label: Compliant ( Ver14)*Drive bays (empty/all): External slimline bay x 1 (empty 0), external SD slot x 1 (empty 1), internal 3.5-inch x 1 (empty 1)*Storage capacity: 512GB*Display details: None*Memory type: PC4-25600 (3200MT/s) DDR4 SDRAM (288-pin DIMM)*Installed OS details: Windows 11 Pro*Other interfaces: Front: Microphone/headphone combo jack x 1, Rear: Line out x 1*Main memory (maximum): 64GB*J-Moss: Supported*Maximum power consumption (W): 123*CPU details: Intel Core i5-12500 processor (3.00 GHz - up to 4.60 GHz / Intel Smart Cache 18MB)*VRAM capacity: Shared with main memory (system memory)*Energy consumption efficiency: 16 categories 101.9 kWh/year (AA) * Temperature and humidity conditions, maximum operating altitude: Temperature 5-35°C, Humidity 5-90% * International Energy Star: Registered * Main memory (standard): 8 GB * VCCI: Compliant * Storage type: SSD M.2 (NVMe Value) * Graphics controller: Intel UHD Graphics 770 * Touch panel: Not included * External display output: DisplayPort 1.4a (DP++) x 1, HDMI 1.4 x 1 * Processor technology: None * Memory slots (empty/all): 1 slot/2 slots * Accessories: Quick setup, power cord, 3-2 pole earthed conversion adapter, warranty card, etc. * Main unit size (H x W x D): 95 x 270 x 308 mm * PCI-Express slots: Low-profile x16 PCIe x 1 slot (empty 1 slot), low-profile x1 PCIe x 1 slot (empty 1 slot), M.2 PCIe x1-2230 x 1 slot (for WLAN) (empty 1 slot), M.2 PCIe x4-2280 x 1 slot (for storage) (0 empty)

Ulasan Produk

Tidak ada ulasan