HP (Hewlett-Packard Japan) Pro SFF 400 G9 (Core i5-12500/16GB RAM/256GB SSD/Super Multi Drive/Windows 11 Pro/No Office) (Komputer Desktop)

Sebelum PPN:
Rp28.999.900
Spesifikasi
ChipsetIntel Q670 chipset
KeyboardUSB 320K keyboard (Japanese)
Mass of Main Unit (g)Approximately 4350 (excluding tower stand)
Memory Capacity16GB
Operating SystemWindows11 Pro
Optical DriveSuper multi drive
Pointing DeviceUSB 320M optical mouse
Power Supply240W 80PLUS Platinum certified power supply unit (power conversion efficiency of 92% or more)
ResolutionMaximum 2,048 x 1,536 (analog) / 4,096 x 2,160 (digital) *Standard HDMI port supports up to 1,920 x 1,080 (FHD)
SSD256GB
Suitable CPUCore i5
USBUSB Type-C 3.2 Gen2 x 1 (Front 1), USB3.2 Gen2 x 3 (Front 3), USB3.2 Gen1 x 3 (Rear 3), USB 2.0 x 2 (Rear 2)
Wired LANIntel I219-LM Gigabit Network Connection (1000BASE-T / 100BASE-TX / 10BASE-T Wake-on-LAN supported)
speakerBuilt-in speaker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired LAN: 1000BASE-T / Wireless LAN: None / Approx. 4.35 kg (excluding tower stand)
Feature
Specification
*Storage type: SSD M.2 (NVMe Value) *External display output: DisplayPort 1.4a (DP++) x 1, HDMI 1.4 x 1 *Energy consumption efficiency: 16-category 101.9 kWh/year (AA) *Graphics controller: Intel UHD Graphics 770 *Maximum power consumption (W): 123 *Main memory (maximum): 64 GB *Installed OS details: Windows 11 Pro *Drive bays (empty/total): External slimline bay x 1 (empty 0), external SD slot x 1 (empty 1), internal 3.5-inch x 1 (empty 1) *PC Green Label: Compliant ( Ver14) *Processor technology: None *International Energy Star: Registered *CPU details: Intel Core i5-12500 processor (3.00 GHz - up to 4.60 GHz / Intel Smart Cache 18MB) * Main memory (standard): 16GB * Storage capacity: 256GB * Temperature and humidity conditions, maximum operating altitude: Temperature 5-35°C, Humidity 5-90% * VRAM capacity: Shared with main memory (system memory) * Other interfaces: Front: Microphone/headphone combo jack x 1, Rear: Line out x 1 * PCI-Express slots: Low-profile x16 PCIe x 1 slot (1 empty), Low-profile x1 PCIe x 1 slot (1 empty), M.2 PCIe x1-2230 x 1 slot (for WLAN) (1 empty), M.2 PCIe x4-2280 x 1 slot (for storage) (0 empty) * Accessories: Quick setup, power cord, 3-2 pole grounded conversion adapter, warranty card, etc. * VCCI: Compliant * Memory type: PC4-25600 (3200MT/s) DDR4 SDRAM (288-pin DIMM) * Body size (H x W x D): 95 x 270 x 308 mm * Touch panel: Not included * J-Moss: Supported * Memory slots (empty/total): 2 slots/2 slots * Display details: None

Ulasan Produk

Tidak ada ulasan