ESCO Rice Cooker Pressure iH (Penanak Nasi)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cable Length (m)1
Capacity (L)0.54
ColorSlate black
Dimensions, Width W x Depth D x Height H (mm)230x320x195
Included AccessoriesStanding rice paddle, measuring cup.
Mass (kg)4.1
Power Consumption (W)700
SeriesUltimate cooking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure induction rice cooker. Includes "Moist Heat Keep" and "High Heat Keep" menus that keep rice warm and delicious for 30 hours. Three "Pressure Cooking" settings to cook rice to different textures. "Aged Cooking (White Rice/Brown Rice)" to bring out the nutrients in the rice. "No-Wash Rice" menu for deliciously cooked rice. "Barley Rice" menu for easy-to-eat, delicious rice. "Thick Black Pot" that distributes heat throughout the pot. "Cleaning" function is convenient for when you're concerned about odors, such as after cooking rice with ingredients. "Soft" menu to cook rice to a gentle texture. "Washable inner lid" and "Flat interior (excluding side sensor)" for easy cleaning. Includes a 2D code for easy access to the instruction manual at any time.
Feature
Specification
Power consumption per cooking (Wh): 111, Power consumption per hour when keeping warm (Wh): 12.5, Height when lid is open (mm): approx. 365, Inner pot (mm): Black round thick pot (thickness 1.7), Pressure setting: 3 levels

Ulasan Produk

Tidak ada ulasan