Lion Office Products Powerful Paper Hole Punch (Perforator / Pembolong)

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number64-8262-45
Drilling Capacity (sheets)165 (PPC paper)
Hole spacing (mm)80
Included AccessoriesWith free type center index gauge (A4S / A3E to B7S / B6E)
Length (mm)(Punch) 9
Outer Dimensions, Width W x Depth D x Height H (mm)178x336x166
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the pipe cone is a cartridge type with a holder, it can be replaced safely and easily.
The resin paper guide of the center index gauge can be pushed down when not in use (or when using 4 holes of A4 paper).
The main body table comes with a parts case that can store two spare pipe cones (sold separately) and 10 receiving plates.
The free type center indexing gauge makes it easy to index the center of the paper.
Feature
Specification
A4 paper 4 hole compatible (888 display), pipe cone 2 hole type

Ulasan Produk

Tidak ada ulasan