Lion Office Products Powerful Paper Hole Punch (Perforator / Pembolong)

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number64-8262-44
Drilling Capacity (sheets)110 (PPC paper)
Hole spacing (mm)80
Included AccessoriesWith free type center index gauge (A4S / A3E to B7S / B6E)
Length (mm)(Punch) 9
Outer Dimensions, Width W x Depth D x Height H (mm)178x251x142
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the pipe cone is a cartridge type with a holder, it can be replaced safely and easily.
The resin paper guide of the center index gauge can be pushed down when not in use (or when using 4 holes of A4 paper).
The free type center indexing gauge makes it easy to index the center of the paper.
Feature
Specification
A4 paper 4 hole compatible (888 display), pipe cone 2 hole type

Ulasan Produk

Tidak ada ulasan