Max Power flat (Hekter/Stapler Kecil)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp279.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)109x26x62
Mass (g)140
Maximum binding depth (mm)30
Needle UsedNo.10-1M/2M/5M
Number of Binding SheetsAbout 2 to 26 sheets
Number of Loading Nails (pieces)100
Recycled Material Usage Rate (%)83
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A long body that is easy to squeeze and does not get tired.
* The number of sheets to be bound is a guideline for the maximum number of sheets to be bound when PPC paper 64 g/m² (55 kg) is bound. Depending on the paper type and binding method, the number of sheets that can be bound may decrease.

Ulasan Produk

Tidak ada ulasan