HP (Hewlett-Packard Japan) Poly Studio V52 Video Bar

Sebelum PPN:
Rp129.999.900
Spesifikasi
InterfaceUSB-C/A connection, Bluetooth, Wi-Fi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-High-performance USB video bar -20 megapixel 4K UltraHD, clear images even with 5x zoom -Equipped with a 95-degree FOV camera -Equipped with a powerful 4-way speaker with up to 40W output -Equipped with echo cancellation -Microphone pickup range: 6m (for medium-sized conference rooms) -Equipped with PolyNoiseBlockAI technology and PolyAcoustic Fence technology -USB-C/A connection possible -Built-in Bluetooth 5.0 -Equipped with Wi-Fi -Equipped with group framing, speaker framing, person framing, and Perimeter functions -Using Poly Video App Mode allows communication using H.323 and SIP protocols -1-year warranty
Feature
Specification
*Telecommunications Business Act Notes: Not subject to regulations *Electrical Appliances and Materials Safety Act (accessories, etc.): Compliant/Exception approved *Radio Act Notes: Main unit complies *Electrical Appliances and Materials Safety Act (Notes): AC power compatible, power cable not applicable

Ulasan Produk

Tidak ada ulasan