MAG (NOA) Pendulum Wall Clock COOKIE

Sebelum PPN:
Rp789.900
Spesifikasi
AS ONE Part Number65-0559-55
ColorCookie
Dimensions (H x W x D) (mm)355x355x50
Included AccessoriesInstruction manual, warranty card, hanging tool, pendulum
Mass of Main Unit (g)490
Suitable BatteryAA x 1+ (sold separately)
Type of DisplayAnalog

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cute pendulum wall clock with a pendulum looking through the 6 o'clock hole. Three-dimensional letters are arranged on a wood grain base, and the second hand is also made of wood.
A pendulum clock that can create a natural atmosphere

Ulasan Produk

Tidak ada ulasan