Max Paper folding machine EPF-200/60HZ

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp31.999.900
Spesifikasi
Frequency (Hz)60
FunctionNumber counter/4-digit addition/subtraction auto-repeat
Main applicationA4 tri-folding machine
Mass (kg)About 19.5
Operating Ambient Temperature (°C)5~35
Outer Dimensions, Width W x Depth D x Height H (mm)[Stored] 470 x 365 x 300, [Used] 570 x 365 x 300
Paper Thickness (g/m²)55-110kg(64~127.9)
Power Consumption (W)87 (during operation), 2.8 (during standby)
Power SupplyAC100V/60Hz
Processing Speed104 sheets / min (high quality . 64g/m²within the tri-fold)
Suitable ForPaper type: high-quality paper, recycled paper
Suitable Paper SizeA4 paper (297 x 210)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily and speedily fold paper without hassle
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
Number of overlapping sheets: Up to 3 sheets (when using high-quality paper 64g/m²)

Ulasan Produk

Tidak ada ulasan