Spesifikasi
| Counter | 5-digit display/addition and subtraction (with auto-repeat function) |
|---|---|
| Mass (kg) | 31 |
| Method | Folding method: Stopper method, Paper ejection method: Belt conveyor aligned paper ejection |
| Necessary Space to Use (Width x Depth x Height) (mm) | 1015x545x506 |
| Paper Quality | 40kg to 110kg (46.5g/m2 to 127.9g/m2), 135kg (157g/m2) for bifold paper. Fine paper, fine stencil paper, medium-quality paper, sawdust paper, recycled paper, specific art/coated paper |
| Paper Size | A3 to B7 (B6 cannot be folded in Kannon, A6 and B7 can only be folded in half) |
| Power Consumption (W) (50/60 Hz) | 50 |
| Processing Speed | 32-240 sheets/min |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Storage Dimensions (width W x depth D x height H) (mm) | 659x545x506 |
| Type | Folding types: Half-fold, inner tri-fold, outer tri-fold, quarter-fold, one-side sleeve fold, gate fold, double-pass cross fold, envelope fold (long No. 3 envelope, inner tri-fold *Some envelopes may not fold depending on the thickness and shape.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Simply select the fold style and the folding position is automatically set. This full-featured model can even fold coated paper. By using a dedicated alignment guide, up to 500 sheets (55kg high-quality paper/A4 size folded in three) can be output in order continuously. It can also fold No. 3 long envelopes in three. Suitable for use with return envelopes, etc. The 3.5-inch color LCD touch panel allows intuitive operation. It automatically stops when it detects two sheets being fed. You can also use it in quiet mode by reducing the speed.
For folding mail, delivery notes, invoices, etc.
*When folding envelopes, some may not fold depending on their thickness and shape.
*Coated paper may not fold depending on the paper quality of the flyer, etc.
*Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply.
*We cannot deliver to locations where there is no parking space.
*We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. If an order is unavoidably canceled, we may charge a cancellation fee at a later date.
*Packaging will be delivered to your doorstep.
*Please note that if redelivery is required due to customer circumstances, an additional fee will be charged.
*Please register your warranty within one month of purchase. *We do not deliver to private homes (detached houses or apartment buildings).
For folding mail, delivery notes, invoices, etc.
*When folding envelopes, some may not fold depending on their thickness and shape.
*Coated paper may not fold depending on the paper quality of the flyer, etc.
*Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply.
*We cannot deliver to locations where there is no parking space.
*We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. If an order is unavoidably canceled, we may charge a cancellation fee at a later date.
*Packaging will be delivered to your doorstep.
*Please note that if redelivery is required due to customer circumstances, an additional fee will be charged.
*Please register your warranty within one month of purchase. *We do not deliver to private homes (detached houses or apartment buildings).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
