Spesifikasi
| Counter | Number of sheets: 4-digit display / addition / subtraction (with auto-repeat function) |
|---|---|
| Mass (kg) | 25.5 |
| Method | Folding method: Stopper method, Paper ejection method: Gravity drop method |
| Necessary Space to Use (Width x Depth x Height) (mm) | 800x545x494 |
| Paper Quality | 40kg-110kg (46.5g/m2-127.9g/m2), 135kg (157g/m2) for bifold paper. Fine paper, fine stencil paper, medium-quality paper, recycled paper |
| Paper Size | A3 to B7 (B6 cannot be folded in Kannon, A6 and B7 can only be folded in half) |
| Power Consumption (W) (50/60 Hz) | 50 |
| Processing Speed | (A4: folded in half) 40 to 240 sheets/min |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Storage Dimensions (width W x depth D x height H) (mm) | 652x545x494 |
| Type | Folding: Folded in half, folded in three, folded in three outside, folded in four, folded in one sleeve, folded in Kannon |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Manual type that can be used continuously. By lowering the speed, it can be used in quiet mode.
For folding mail, delivery notes, invoices, etc.
*Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply.
*We cannot deliver to locations where there is no parking space.
*We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. If an order is unavoidably canceled, we may charge a cancellation fee at a later date.
*Packaging will be delivered to your doorstep.
*Please note that if redelivery is required due to customer circumstances, an additional fee will be charged.
*Please register your warranty within one month of purchase. *We do not deliver to private homes (detached houses or apartment buildings).
For folding mail, delivery notes, invoices, etc.
*Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply.
*We cannot deliver to locations where there is no parking space.
*We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. If an order is unavoidably canceled, we may charge a cancellation fee at a later date.
*Packaging will be delivered to your doorstep.
*Please note that if redelivery is required due to customer circumstances, an additional fee will be charged.
*Please register your warranty within one month of purchase. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
SpecificationOutput table paper capacity (55kg high-quality paper/A3 tri-fold): 100 sheets Input table paper capacity (55kg high-quality paper): 500 sheets
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
