Spesifikasi
| AS ONE Part Number | 68-1846-57 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with Bluetooth 5.2. Equipped with IPX4 waterproof function, this headset can be used even if you sweat or it suddenly rains. Since the earpiece does not block your ears, you can hear outside sounds and use it safely. This headset has an integrated ear hook that allows you to switch between the right and left ears without removing and replacing the ear hook. The power can be turned on and off easily with a slide switch. When turned on, it automatically goes into pairing mode, so even first-time users can pair with the device smoothly. It comes with a port cover to prevent water from entering the charging port. You can also adjust the volume, skip songs, and go back to the previous song. It is equipped with a noise cancellation function that reduces surrounding noise during calls. It delivers your voice clearly to the other party. You can answer calls, adjust the volume, skip songs, and go back to the previous song without operating your smartphone. It can be charged with a computer's charging port or USB charger. It supports multi-point and can be on standby with two devices at the same time. It can be used with various web conferencing tools such as Zoom, Microsoft Teams, Google Meet, Cisco Webex Meetings, and Skype.
Feature
Specification*Manufacturer: Sanwa Supply*Model number: MM-BTMH41WBKN*Size (W x D x H) mm: 54 x 62.5 x 23.5*Weight (g): 11*Frequency range: 2.402 to 2.480 GHz*Communication distance: 10 m*Charging time: Up to 2 hours, continuous talk time / approximately 8.5 hours*Accessories: Earpieces, charging USB cable*Power source: Lithium polymer battery*Compliant standards: Bluetooth 5.2 (class 2) * Transmission method: GFSK * Supported codec: SBC * Multipoint: Supported * Continuous playback time: Up to 12.5 hours * Continuous standby time: Up to 130 hours * Charging port: microUSB * Supported profiles: HFP, A2DP, AVRCP * Playback frequency band: 20 to 20,000 Hz * Microphone sensitivity: -44 ± 2 dB, f = 1 KHZ * Microphone directionality: Non-omnidirectional (omnidirectional) * Waterproof standard: IPX4 * Compatible models: Bluetooth-compatible smartphones, mobile phones, PCs, and audio devices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
