Spesifikasi
| AS ONE Part Number | 67-4720-13 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible models: Bluetooth-enabled smartphones, mobile phones, computers, tablets, etc. *HSP/HFP (hands-free calling function) is supported. *For music playback, A2DP (music playback) is supported. *If your computer does not support Bluetooth, please use a Bluetooth USB adapter. *It can also be connected to devices that support Bluetooth Ver5.2/5.1/5.0/4.2/4.1/4.0/3.0/2.1/2.0/1.2. *It can also be connected to class 1 devices. Comes with a unidirectional external microphone. The headset itself also has a microphone, so you can use it differently depending on the purpose, such as the headset microphone when going out and the external microphone indoors. The external microphone can be moved and adjusted to your preferred position. The microphone is near your mouth, so you can talk with peace of mind. The soft ear hooks do not hurt your ears. By rotating the ear hooks, you can wear it on either the left or right ear. It supports multipoint, so even if you receive a call on one of two devices, you can receive it on one headset. A Type-C to USB A cable for charging is included. You can charge it just by connecting it to a computer's USB port or your AC charger. A single-ear headset with a detachable mouth microphone that is easy to use on the go.
Feature
Specification*Manufacturer: Sanwa Supply*Model number: MM-BTMH61BK*Size (W x D x H) mm: 74 x 36 x 21*Weight (g): Approximately 17*Frequency range: 2.402 to 2.480 GHz*Communication distance: Up to approximately 10 m*Charging time: Approximately 2 hours*Continuous talk time: Approximately 7 hours*Accessories: USB charging cable, external microphone, earpieces (S, M, L sizes, 1 each), instruction manual, warranty card*Connection method: Bluetooth*Transmission output: Class 2*Playback frequency band: 20 to 20,000 Hz*Compliant standards: Bluetooth 5.3*Microphone sensitivity: -42 ± 3 dB*Transmission method: GFSK*Supported profiles: HSP, HFP, A2DP, AVRCP*Microphone directionality: Non-omnidirectional (external microphone is unidirectional)*Charging port: USB Type-C Power Supply: Lithium Polymer Battery Charging Time: Approx. 2 hours Maximum Continuous Playback Time: Approx. 6 hours Maximum Continuous Talk Time: Approx. 7 hours Maximum Continuous Standby Time: Approx. 60 hours
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
