Zebra Oily Permanent Marker Mackey Extra Fine (Spidol Permanen)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.900 - Rp84.900
Spesifikasi
InkOil-based dye (alcohol)
Line WidthFine print / Extra fine print
Line Width (mm)(Fine) 1.0-1.3, (Extra fine) 0.5
Mass (g)8.5
Overall Length (mm)141.8
Product TypeDisposable main body
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeTwin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It dries quickly and is water resistant, and can be widely used for paper, cloth, wood, cardboard, glass, plastic, metal, vinyl, etc.
Comes in a hanging type bag.
* Not suitable for soft PVC products such as floats.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait