Zebra Oil Based Permanent Marker Mckee Knock Bold (Spidol Permanen)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp34.900 - Rp35.900
Spesifikasi
InkOil-based
Line WidthBold
Line Width (mm)6
Package Size (mm)Height 210 x width 55 x thickness 20
Product TypeDisposable main body
Quantity1 piece
TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Knock type that can be used immediately with one hand. Bold width suitable for cardboard writing. Since it is a knock type, the cap is not lost.
For paper, cloth, wood, cardboard, metal, plastic, vinyl.
For packing work such as transportation / warehousing / moving work.

Ulasan Produk

Tidak ada ulasan