Zebra Oil-based ballpoint pen replacement K-0.7 core (packed) (Isi Pulpen / Refill Pulpen)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.900
Spesifikasi
Ink ColorBlack
MethodKnock type
Overall Length (mm)98
Product TypeRefill lead
Quantity1 piece
Repeated and RefillableCorrespondence
Suitable Model (Main Unit)Jim Knock, BN2, Wet Knee
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tube has a protrusion (spring stopper) for a knock-type ballpoint pen.
You can use it without any problem even if you replace it with a replacement core that does not have protrusions.

Ulasan Produk

Tidak ada ulasan