Nichiban MyTac recycling index + blue frame + small amount type

Sebelum PPN:
Rp24.900
Spesifikasi
Adhesive(Dissolvable adhesive acrylic)
Base Material70% recycled paper recycled paper
Eco Mark Certification Number18 112 009
Frame ColorBlue
ROHS Directive (Corresponding to 10 Substances)Correspondence
Release LinerNon-poly-laminated paper
Whiteness (%)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mytac Recycle Index is an environmentally friendly product that can be recycled while still attached to the document. (RC mark indicates recyclability) Recycled paper with a recycled pulp content of 70% and a whiteness of 70% is used. Uses an adhesive that disperses in a weakly alkaline aqueous solution. Uses unlaminated, renewable peeling paper. It can be printed with a printer. (Inkjet)
Ideal for small quantities and in-house distribution.
Feature
Specification
Inkjet printer printable, published on GPN

Ulasan Produk

Tidak ada ulasan