Nichiban MyTac Recycle Index Red frame

Sebelum PPN:
Rp189.900
Spesifikasi
AdhesiveDisaggregating adhesive (acrylic)
Base Material100% recycled paper recycled paper
ColorRed
Compatible PrinterMonochrome laser printer, thermal transfer printer, inkjet printer, color laser
Eco Mark Certification Number18 112 009
Label Size (mm)23x29
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recycled Paper Use MarkConformity
Release LinerNon-poly-laminated paper
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mytac Recycle Index is an environmentally friendly product that can be recycled while still attached to the document.
The base material is recycled paper with a recycled pulp content of 100% and a whiteness of 70%.
Uses an adhesive that disperses in a weakly alkaline aqueous solution.
Uses unlaminated, renewable peeling paper.
You can print with monochrome and color laser printers, inkjet printers, and thermal transfer printers. Please check before using.
Sorting classification display Heading display

Ulasan Produk

Tidak ada ulasan