Nichiban My wrap MY-18 gold

Sebelum PPN:
Rp34.900
Spesifikasi
AdhesiveRubber type
Base MaterialAluminum vapor deposited PET
ColorGold
Green MarkCertification
Length (m)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A beautiful decorative tape with a metallic shine.
It is polyester-based, resistant to heat and water, and has excellent adhesive strength.
For decoration of automobiles, bicycles, exercise equipment, household items, toys, etc. For decorating show windows, athletic meet, school festivals, party venues, etc.

Ulasan Produk

Tidak ada ulasan