Sekisei Moomin Pakkun Album

Sebelum PPN:
Rp83.900
Spesifikasi
Cover MaterialPP0.5mm thick
Dimensions, Height x Width x Thickness (mm)215x147x10
Number of Storage (sheets)40
PocketWelded pocket (OPP 50 microns)
SizeL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The reversible cover makes it look great even when turned over!
Uses a highly transparent pocket that makes photos look beautiful.
A Pakkun style album with a highly transparent double cover!
It can store 40 L-size photos.
The pockets are made of OPP material, which makes photos stand out.
Feature
Specification
Highly transparent cover Pakkun style album

Ulasan Produk

Tidak ada ulasan