ESCO Microcomputer boiling electric kettle

Sebelum PPN:
Rp4.099.900 - Rp4.399.900
Spesifikasi
Cable Length (m)1.0
ColorMetallic brown
Power Consumption (W)700 (when boiling water)
Power SupplyAC100V(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Triple Save Water Boiling" shortens the time to boil water, saves power consumption, and saves steam. With "5-step saving timer" and "4-step keep-warm temperature setting" functions. "Boiling Save" (optional) reduces the time to boil water, power consumption, and steam (selectable when setting to keep warm at 90°C, 80°C, or 70°C). Boils water to the set temperature without boiling it and keeps it warm, reducing the time to boil water, power consumption, and steam generation. (This function is recommended for those who do not need to remove chlorine by using a water purifier, etc.) "Digital LCD" allows you to see the temperature of the water at a glance. "Slow cafe drip water supply" allows you to pour slowly in small amounts. It is very easy to see the remaining amount of hot water. Wide window & "red ball water level meter". "Container water level scale" is convenient for boiling the required amount of water.

Ulasan Produk

Tidak ada ulasan