Max Medium stapler (Hekter/Stapler Kecil)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp729.900
Spesifikasi
ColorGray
Dimensions, Width W x Length L x Height H (mm)45x184x80
Mass (g)500
Maximum binding depth (mm)75
Number of Binding Sheets30
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "light binding" mechanism, which utilizes the principle of leverage, allows for flat clinching of up to 30 sheets of paper with minimal effort. It can be used both on its surface and in your hand. The non-slip rubber grip is gentle on the hands. Uses No. 35-2M, No. 3-1M, and No. 3-3M staples.
150pcs packed

Ulasan Produk

Tidak ada ulasan