Zebra Mechanical pencil Lint 0.5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp74.900
Spesifikasi
Core Diameter (mm)0.5
Main Unit Size (mm)Shaft diameter 9.6 x total length 142.1
MethodKnock type
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For beautiful writing. This mechanical pencil uses the Lint System, which allows you to write with a longer pipe, making it easy to see what you are writing without having to look closely.
With one knock, the length of the pipe more than doubles, expanding the viewing range and making written characters 1.5 times easier to see than with conventional products.
When not in use, the pipe can be stored using a sliding mechanism, so there is no need to worry about the pipe breaking or bending when transporting it.
By making it easier to see the characters you are writing, you will be able to write without having to peer into the tip, which is expected to result in beautiful handwriting.

Ulasan Produk

Tidak ada ulasan