Zebra McKee Paint Marker Extra Fine (with Pack)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp49.900
Spesifikasi
InkOil-based opaque ink (alcohol)
Ink ColorWhite
Line WidthExtra-fine characters
Line Width (mm)(Thick) 8, (Medium) 2
Mass (g)23.5
Overall Length (mm)145
Product TypeDisposable main body
Quantity1 piece
TypeTwin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even if you write on metal products, black rubber, glass bottles, plastics, etc., you can draw dark and clear lines without being affected by the base.
Suitable for home work, plastic model painting, horticulture, and marking and painting of parts and materials at factories and construction sites.
Since it is equipped with both thick and thin chips, it can be used in various scenes with one chip.
Since it uses oil-based alcohol-based ink, it has little odor and is friendly to people and the environment.
VOC is not used. (* 13 substances of sick house syndrome certified by the Ministry of Health, Labor and Welfare)
One for both thick and medium

Ulasan Produk

Tidak ada ulasan