Zebra Maky Extra Fine for Paper

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.900 - Rp259.900
Spesifikasi
Eco Mark Certification Number18 112 016
InkAqueous pigment
Line WidthFine print / Extra fine print
Line Width (mm)Fine / 0.7-1.2, Extra-fine / 0.5
Mass (g)9.5
Overall Length (mm)140.7
Product TypeDisposable main body
TypeTwin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even if you write it on paper, it will not bleed and will not move behind.
Suitable for imitation paper, drawing paper, cardboard, etc.
It can also be used for cloth, wood, glass, plastic, metal, etc.
* Depending on the quality of the paper, such as calligraphy and dictionaries, it may be transferred.

Ulasan Produk

Tidak ada ulasan