King Jim Loose-leaf in holder type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp459.900
Spesifikasi
Number of Pockets4 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 208 x 100 x 279
SizeB5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can sort and browse by simply sandwiching the loose-leaf!
* Do not use or store in direct sunlight or in places with high temperature and humidity. * The (main unit price) displayed in the pamphlet is the manufacturer's suggested retail price. The amount of consumption tax is not included. * Specifications, prices, designs, etc. are subject to change without notice due to product reviews. * The color of the product may look different from the actual color due to shooting, printing, ink, etc. * Twitter is a registered trademark of Twitter, Inc. in the United States and other countries. * Facebook is a trademark of Facebook, Inc. * King Jim, KING JIM, Loose Leaf Inn, and LOOSELE AFIN are trademarks or registered trademarks of King Jim Co., Ltd.
Feature
Specification
With gusseted pocket, transparent PP cover

Ulasan Produk

Tidak ada ulasan