ESCO Lockable letter case with 1 deep drawer and 3 shallow drawers

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-2291-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Divider-compatible drawer type. Dividers can be attached, making it convenient for organizing and storing small items. *Drawers with locks cannot be used with dividers. Eco-mark certified product.
Feature
Specification
* Size (W x D x H) mm: 278 x 350 x 258 * Drawer: A4 deep type with key x 1 A4 shallow type x 3 * Material: Main body: Polypropylene Drawer: Styrol resin * Weight: 2.2kg * Accessories: Title With seal Main body with non-slip

Ulasan Produk

Tidak ada ulasan