Sekisei Light Free Album Frame

Sebelum PPN:
Rp269.900
Spesifikasi
Dimensions (mm)[Main body] Height 181 x Width 190 x Depth 15 [Backing paper] 175 x 181 [Usable size for pasting] 175 x 143

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new light-free album with a cover that emphasizes the texture of high-quality paper, perfect as a gift

The cover comes with a photo frame that can hold an L-size photo.
The backing has a light adhesive strength, so you can easily reposition the photo.
You can write directly on the dedicated mount.
Screw type that allows you to add more backing paper.
*One L-size photo or postcard size can be stored on one page. (L-size photos can be stored either vertically or horizontally. Postcard size can only be stored vertically.)
*This product has the same backing size and hole spacing as the Light Free Album S Album Cafe (XP-4508).
*The number of spare sheets is approximately 15 (including spine). (Maximum of approximately 23 sheets including the set)
Feature
Specification
External screw type, photo frame on cover (can hold L-size photos), 8 light-free mounts

Ulasan Produk

Tidak ada ulasan