Lion Office Products Letter case white A4 size horizontal type

Sebelum PPN:
Rp7.299.900
Spesifikasi
AS ONE Part Number64-8249-16
ColorWhite
Combination of DrawersShallow
Dimensions, Width W x Depth D x Height H (mm)349x253x469
Mass (kg)6.7
Number of Tiers10 steps
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An all-white type with a refreshing white translucent drawer.
It is a design that does not make you feel uncomfortable not only in the office but also at home.

Ulasan Produk

Tidak ada ulasan