ESCO LCD protective film EA764 series

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-9280-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
How to use: 1. Remove dirt from the LCD screen and main body. * If dust gets caught, it will cause air bubbles. 2. Peel off the release film with the protruding part of the protective film. * Be careful not to get dust on it. 3. Slowly attach the protective film from the corner of the front of the main body. * Be careful not to press the LCD screen too hard when attaching it, as it may be damaged. * If dust or other particles adhere to the adhesive layer of the protective film, remove it with cellophane tape or similar.
The anti-fingerprint coating prevents fingerprints from sticking to the film.
The glossy type makes the LCD screen clear and vivid.
The adhesive surface is made of silicone, so it will stick perfectly to the entire surface, including the LCD screen (excluding the camera, sensor, etc.).
No double-sided tape is required.
Since it is a special type, you can use it as it is without cutting it. *The size is slightly smaller than the outer frame to make it easier to stick.
Compatible with touch panels.
Protects the LCD screen from dust, fingerprints, scratches, etc.
*The film is a fingerprint-resistant glossy type.
Feature
Specification
*Size: W68.5 x D0.2 x H143.7mm*Size (type): 6.1 inches*Type: Fingerprint-resistant gloss*Touch panel compatible: Compatible*Thickness: Approximately 0.2mm*Antibacterial: None*Material: Adhesive surface/silicon film, exterior/PET*UV protection: 99.9%*Weight: 2g*Transmittance: 93.5%*Quantity: 1 sheet*Reflectance: 4.52%*Surface hardness (H): 2-3H (measured value)

Ulasan Produk

Tidak ada ulasan