ESCO Large LCD display

Sebelum PPN:
Rp22.999.900
Spesifikasi
Dimensions (mm)100 x 200 Screw: M6 x 14 (screw hole for wall mounting bracket (sold separately))
Dimensions, Width W x Depth D x Height H (mm)1113x268x708
Input/Output TerminalsUSB 2.0 x 1 / HDMI 2.0 x 3 / RCA (analog terminal) x 1 / SPDIF x 1
Mass (kg)10.8
Operating Ambient Temperature (°C)Operating temperature: 0 to 40°C Operating humidity: 10 to 80%RH (no condensation)
Output Power (W)Audio: 8+8
Rated Frequency (Hz)50/60Hz
Rated Power Consumption (W)120
Standby Power (W)0.5
TypePanel type: VA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*When using on a wall, a wall mounting bracket (sold separately) is required.
*When purchasing a wall mounting bracket (sold separately), please check the product specifications.

Ulasan Produk

Tidak ada ulasan