Lion Office Products Laptop Charging Cabinet

Sebelum PPN:
Rp29.999.900
Spesifikasi
AS ONE Part Number64-8190-63
ColorIvory
Effective Internal Dimensions (mm)Effective internal dimensions per terminal compartment: W850 x D340 x H130 mm
Mass (kg)53
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeFixed type (10 units, batch storage)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can store up to 10 laptops at once (5 rows of 2 laptops per row).
*We do not deliver to private residences (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *We cannot deliver to locations without parking spaces. *When moving the cabinet, please unplug the power cord from the outlet. *Please note the following points for furniture products shipped directly from the manufacturer.
*We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. If an order is unavoidably canceled, we may charge a cancellation fee at a later date.
*Please note that if redelivery is required due to customer circumstances, an additional fee will be charged.
*For customers in medical and welfare facilities, delivery will only be made to the doorstep.
Feature
Specification
Stores 10 notebook PC terminals, with 10 AC outlets, with a key, power cord: 2.5m, 1 piece, rating: 15A 125V, up to 1000W in total

Ulasan Produk

Tidak ada ulasan