ESCO LAN cable (CAT8/Slim/ScTP type/Blue) EA764BB series

Sebelum PPN:
Rp349.900 - Rp429.900
Spesifikasi
StandardCAT8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By minimizing twisting inside the plug, it is fully compatible with next-generation Ethernet 40GBASE-T (40Gbps) and 25GBASE-T (25Gbps).
It clears the 2000MHz transmission bandwidth, which is 20 times that of Enhanced Category 5 and 8 times that of Category 6. The wider the bandwidth, the faster the transmission and the more effective it is in preventing data errors.
The extremely thin cable has a diameter of 4.0 mm, making it easy to handle.
When communicating at gigabit or higher speeds, bundling multiple cables together can cause interference with each other, significantly reducing performance and causing communication errors. This is called "Alien Crosstalk (ANEXT)." CAT8 LAN cables have a "double shield" structure that shields each of the four pairs and the outer periphery, so they are fully protected against EMI/RFI noise and can be used in a bundled state.
It prevents various types of interference from entering from outside and also has complete EMI/RFI countermeasures.
Uses flame-retardant LSZH non-halogen material that does not emit toxic halogen gases.
To prevent the connector claws from breaking, we use a highly elastic PVC claw-break prevention cover.
Feature
Specification
*Color: Blue*Cable diameter: 4.0mm*Cable structure: double shielded, single wire (30AWG), straight full wiring*Cable length: 1m*Connector shape: RJ-45 shielded connector (with anti-snap cover)*Compatible transmission bandwidth: Category 8 (40GBASE-T), Category 7A/Category 7 (10GBASE-T), Category 6A (10GBASE-T), Category 6 (1000BASE-TX), 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compliant*Flame retardant: LSZH non-halogen

Ulasan Produk

Tidak ada ulasan