ESCO LAN cable (CAT8/Slim/ScTP type/Blue) EA764BB series

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number65-9281-85
StandardCAT8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By minimizing twisting inside the plug, it is fully compatible with next-generation Ethernet 40GBASE-T (40Gbps) and 25GBASE-T (25Gbps).
It clears the 2000MHz transmission bandwidth, which is 20 times that of Enhanced Category 5 and 8 times that of Category 6. The wider the bandwidth, the faster the transmission and the less data errors.
Feature
Specification
*Color: Blue*Cable diameter: 4.0mm*Cable structure: double shielded, single wire (30AWG), straight full wiring*Cable length: 0.3m*Connector shape: RJ-45 shielded connector (with anti-snap cover)*Compatible transmission bandwidth: Category 8 (40GBASE-T), Category 7A/Category 7 (10GBASE-T), Category 6A (10GBASE-T), Category 6 (1000BASE-TX), 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compliant*Flame retardant: LSZH non-halogen

Ulasan Produk

Tidak ada ulasan