ESCO LAN cable (CAT7A/SCTP type/blue) EA764BB series

Sebelum PPN:
Rp1.199.900 - Rp1.599.900
Spesifikasi
StandardCAT7A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When communicating at gigabit or higher speeds, bundling multiple cables together can cause interference with each other, significantly reducing performance and resulting in communication errors. This is called "Alien Crosstalk (ANEXT)." CAT7A LAN cables have a "double shield" structure that shields each of the four pairs and the outer periphery, making it possible to use multiple cables bundled together.
It clears the 1000MHz transmission bandwidth, which is 10 times that of Category 5e and 4 times that of Category 6. The wider the bandwidth, the faster the transmission and the more effective it is in preventing data errors.
By minimizing cable quality and twisting inside the plug, it is fully compatible with 10GBASE (10Gbps), which is rapidly becoming practical.
It prevents various types of jamming radio waves from entering from outside, enabling high-speed transmission.
We use gold-plated shielded plugs that prevent the formation of rust and oxide coatings and ensure high-precision contact.
To prevent the connector claws from breaking, a highly elastic PVC claw breakage prevention cover is used. *For gigabit connections, all other devices and cables must be gigabit compatible. *This product is an ECO cable, so there may be white streaks on the surface, but this does not affect performance.
Feature
Specification
*Color: Blue*Cable structure: Double shielded, single wire (23AWG), straight full wiring*Cable length: 5m*Cable diameter: 8mm*Connector shape: RJ-45 slim connector (with anti-snap cover)*Compatible transmission bandwidth: Category 7A, Category 7 (10GBASE-T), Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible

Ulasan Produk

Tidak ada ulasan