ESCO LAN cable (CAT7A/SCTP type/blue) EA764BB series

Sebelum PPN:
Rp509.900
Spesifikasi
AS ONE Part Number65-9281-41
StandardCAT7A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When communicating at gigabit or higher speeds, bundling multiple cables together can cause interference with each other, significantly reducing performance and resulting in communication errors. This is called "Alien Crosstalk (ANEXT)". CAT7A LAN cables have a "double shield" structure that shields each of the four pairs and the outer periphery, so when multiple cables are bundled together,
Feature
Specification
*Color: Blue*Cable structure: Double shielded, single wire (23AWG), straight full wiring*Cable length: 0.4m*Cable diameter: 8mm*Connector shape: RJ-45 slim connector (with anti-snap cover)*Compatible transmission bandwidth: Category 7A, Category 7 (10GBASE-T), Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible

Ulasan Produk

Tidak ada ulasan