ESCO LAN cable (CAT6A/UTP/white/flame retardant) EA764BB series

Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number65-9281-67
StandardCAT6A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIY UTP Category 6A single-wire cable. (Connectors not included)
It achieves a transmission bandwidth of 500 MHz, which is 5.0 times that of Category 5 and 2.0 times that of Category 6.
This is an ultra-high performance LAN cable that prevents errors with its ample transmission characteristics.
It is fully compatible with 10 Gigabit Ethernet (10G BASE-T), so you can use it for a long time without having to worry about having to replace it in the future.
We use flame-retardant materials that are less likely to cause fires.
Feature
Specification
*Color: White*Cable length: 100m*Cable diameter: 6.4mm*Cable structure: Single-wire (23AWG) twisted pair, with cross insert*Compatible transmission bandwidth: Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible

Ulasan Produk

Tidak ada ulasan

Halaman Terkait