ESCO LAN cable (CAT6/noise shielded/blue) EA764BB series

Sebelum PPN:
Rp299.900 - Rp699.900
Spesifikasi
StandardCAT6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A noise-resistant LAN cable that covers the twisted pair cable with a shield.
Fully compatible with 1000BASE-TX Gigabit Ethernet, it achieves a transmission speed of 1000 Mbps (1 Gbps) and a transmission band of 250 MHz.
It is a category 6 LAN cable with "single wire" specifications that can bring out the full performance.
Feature
Specification
*Category: 6 compliant*Connector shape: RJ45*Length (m): 1*Diameter: 6.4mm*Color: Blue*Cable structure: STP, single wire, straight full wiring*Compatible devices: FTTH (optical line, optical provider), CATV line, ADSL line, digital TV, audio, hard disk recorder (models with RJ-45 port)*Comes with a cover to prevent the tabs from breaking*RoHS compliant

Ulasan Produk

Tidak ada ulasan