King Jim Label Writer "Tepra" PRO SR-R560

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.899.900
Spesifikasi
Barcode7 standards (JAN-8, JAN-13, ITF, NW-7, UPC-A, UPC-E, QR code)
Built-in file5,000 characters / 99 files
Color (Body)Black
Conversion SystemKanji: ATOK (continuous phrase conversion and prediction input with learning function)
Display8 characters x 4 lines
File backupBuilt-in flash memory
FontBitmap font
Font size7 levels
Function\"Mie 2\" 2-stage switching/copy & paste
Included AccessoriesAC adapter (AC1116J) and USB cable (AB type)
Input MethodJIS layout keyboard type
Main Unit Dimensions, Width W x Depth D x Height H (mm)184x238x79
Mass (g)Approximately 755 (excluding batteries and tape)
Maximum Printing Width18.1mm (when using 24 width tape)
Outer Frame132 species
Power SupplyAC adapter, AA alkaline batteries x 6 (sold separately), AA nickel metal hydride batteries x 6 (sold separately)
SeriesTepra PRO Standard
Type[Business forms] 6 types
Type Face[Built-in] Kanji: 8 fonts, Kana: 12 fonts, English: 14 fonts
margin6 levels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with official languages for construction, civil engineering, and medical areas. Character conversion is efficient, making input smoother.
You can input technical terms smoothly with just one return!
Equipped with an auto cutter Equipped with a backlight for easy viewing Quickly call up the label form you need Barcode printing function Abundant design forms can be printed up to 8 lines Equipped with "ATOK" with predictive conversion function Compatible with various PRO tape cartridges
Feature
Specification
[Direct Key] Vertical/Horizontal, Font, Character Size [PC Connection] USB 2.0/1.1 Cable AB Type [Print History] 5 [Number of Phrases] Approximately 152,000 words (can be added) [Decoration] Decorative characters/15 types, stretched/contracted/5 types, box/grid/8 types

Ulasan Produk

Tidak ada ulasan