King Jim Label printer "Tepla" PRO SR-MK1-BK

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900
Spesifikasi
Color (Body)Black
CutterAuto cutter
FunctionAuto cutter, Bluetooth(R) connection
Head configurationThermal head (360dpi / 256dot)
Included AccessoriesInstruction manual (with warranty)
Label WidthPRO tape cartridge 4, 6, 9, 12, 18, 24mm
Main Unit Dimensions, Width W x Depth D x Height H (mm)Approximately 55 x 133 x 146
Mass (g)Approx. 470 (excluding batteries and tape)
Maximum Printing Width18.1mm
Power Supply2way power supply [AC adapter (sold separately), 6 AA alkaline batteries (sold separately) or 6 AA rechargeable Ni-MH batteries (sold separately)]
Printing MethodThermal transfer PRO printing method
SeriesTepra PRO smartphone only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make label creation more accessible by connecting Tepla to your smartphone

Ulasan Produk

Tidak ada ulasan