Brother Label Maker PT-J100 Snoopy Light Blue

Sebelum PPN:
Rp979.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible tape widths: 3.5/6/9/12mm (TZe tape only).
Input method: Kana-mekuri input.
Character display: 5 characters x 2 lines.
Print head: 180dpi.
Printing speed: up to 20mm/sec.
Tape cutter: Manual type built into the main unit.
Maximum number of printed lines: 3 lines.
Printing method: horizontal/vertical.
Continuous printing number: 1 to 30 sheets.
Built-in character count: 7550 characters.
Font size: 3 sizes.
Text decoration: 5 types.
Character width: Full-width/Double-width/Half-width.
Sentence memory: up to 80 characters.
Memory registration: Up to 5 files.
Decorative frames: 100 types.
Power supply: 6 AAA alkaline batteries (sold separately) / 6 AAA nickel-metal hydride rechargeable batteries (sold separately).
Auto power off: 5 minutes after operation.

Ulasan Produk

Tidak ada ulasan