Zebra Jim Knock UK 0.7 (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.900
Spesifikasi
Eco Mark Certification Number18 112 084
InkOil-based
Mass (g)9.2
MethodKnock type
Number of ColorsSingle color
Overall Length (mm)141.2
Pen RefillsUK-0.7 core
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
SeriesJim knock
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jim Knock's oil-based ballpoint pen has become even clearer and smoother. The shaft is made of resin and has a rubber grip.

Ulasan Produk

Tidak ada ulasan