ESCO Intermediate switch (weatherproof) AC125V/14A EA940CB series

Sebelum PPN:
Rp699.900
Spesifikasi
AS ONE Part Number65-9313-78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has an overload protection function that cuts off the power supply if more than 14A is used.
*When installing, pay attention to the input (plug) side and output (equipment) side.
It can be attached to wires with diameters from 7mm to 10.9mm.
Feature
Specification
*Rating: 14A.AC125V*Protection function: With overload protection*Waterproof standard: IPX3*Applicable wire standard: DIA7-10.9mm*Material: Body/heat-resistant ABS resin*Color: Black*Weight (g): 64*Accessories: Crimp terminals (for 2.0mm2) x 4/Body fixing screws (M3 x 20mm) x 4/Switch fixing screws (M3 x 10mm) x 2/Terminal connection screws (M4 x 6mm) x 4/Earth connection terminal (for 2mm2) x 1*Size (W x D x H) mm: 38 x 34 x 120*Turn devices without switches into ones with switches!

Ulasan Produk

Tidak ada ulasan