Max Instant stamp pad

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp189.900
Spesifikasi
Dimensions (H x W x D) (mm)17x84x66
Dimensions (Width W x Depth D) (mm)[Board surface] 64x38
Made from recycled materialsUse
Mass (g)45
Recycled Material Usage Rate (%)100
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a locking mechanism that makes it easy to carry.
After stamping, it instantly penetrates the paper and dries quickly, so it won't stain your hands, clothes, or documents.
The ink uses ultra-fine oil-based pigment ink that is difficult to evaporate. It has excellent water and light resistance, and produces clear, lasting prints.
The ink uses organic pigments that do not contain heavy metals, and is odorless and gentle on people.
The ink pad uses a special cloth that evenly applies the correct amount of ink to the stamp.
The plastic part of the main body is made of recycled ABS resin and complies with the Green Purchasing Law.

Ulasan Produk

Tidak ada ulasan