ESCO Inkjet paper for business cards, 10 sheets

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-9278-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a super thick placard-type paper that makes it easy to make ID cards. With a solid thickness of 0.4 mm, it is also ideal for membership cards and patient registration cards.
Made from durable and water-resistant PET film, it is convenient because you can use it as is immediately after printing without having to laminate it or put it in a clear case.
Supports ultra-high resolution (4800 to 2880 dpi), allowing you to clearly display photos, illustrations, and text. You can print on both sides.
Thanks to the special perforations, you can tear it cleanly by simply folding it once or twice.
Feature
Specification
*Size: Sheet 100x148.5mm, Card 54x85.6mm*Basis weight: 467±37g/m2*Paper thickness: 0.388±0.036mm*Whiteness: 97.2%

Ulasan Produk

Tidak ada ulasan