ESCO Rice Cooker IH (Penanak Nasi)

Sebelum PPN:
Rp6.499.900
Spesifikasi
Capacity (L)0.54 (3 go)
ColorStainless brown
Dimensions (mm)230 (W) x 300 (D) x 190 (H), Inner pot: Black round thick pot (thickness 1.7)
Height (mm)When the lid is open: 360
Mass (kg)3.2
Power Consumption (W)700
SeriesUltimate cooking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "Gou Netsu Futou IH" cooking method uses high heat to continuously bring out the rice's flavor, resulting in fluffy rice all the way through. The "Moist and Glossy Keep Warm" menu keeps rice warm for 30 hours, and the "High Keep Warm" menu is recommended for those who prefer not to keep rice warm for long periods of time. The "No-Wash Rice" course cooks rice deliciously, and supports a variety of cooking methods, including multigrain rice and barley rice. The "Aged Cooking (White Rice)" menu brings out the deliciousness of rice. The "Washable Inner Lid" and "Flat Interior (Sensor Exception)" are easy to clean. The included rice paddle contains antibacterial silver ions (Ag ions). If you're concerned about lingering odors in the inner pot, such as after cooking seasoned rice, use the cleaning function to reduce odors. The "Bread (Fermentation and Bake)" menu lets you enjoy homemade bread from fermentation to baking. You can make round and melon bread. The "Black Round Thick Pot" distributes heat throughout the pot, and the rounded bottom allows for easy circulation of the rice. Comes with a 2D code that allows you to easily check the instruction manual at any time.

Ulasan Produk

Tidak ada ulasan